Romac Industries

3 x 5 in. Ductile Iron Transition Coupling

Part #R50104000351500  |  Manufacturer Part #201-04000351500

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 5 in

Fitting Sizes: 3 in x 5 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Range in : 3.51 in - 4 in

UL Listed: No