Romac Industries 4-1/5 in. Stainless Steel Repair Clamp RSS104200600

DESCRIPTION

  • Available with tapped outlet
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Provides full circumferential normal range repair of splits and holes
  • Single Section

Romac Industries 4-1/5 in. Stainless Steel Repair Clamp

RSS104200600

Length:

SPECIFICATIONS

Fits Pipe Size
4-1/5 in
Length
6 in
Material
Stainless Steel
Material Type
304L
Range in
3.95 in - 4.20 in

Starting at
Call for Pricing
  • QUANTITY