Romac Industries 4.50 - 4.80 in. Flange Adapter RRFCA048011

DESCRIPTION

  • For use on Ductile Iron pipe and IPS size std Steel pipe
  • Used to provide a restrained flexible flanged to plain-end connection

Romac Industries 4.50 - 4.80 in. Flange Adapter

RRFCA048011

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
4 in
Range in
4.50 in - 4.80 in

Starting at
Call for Pricing
  • QUANTITY