Romac Industries 4 in. CC Stainless Steel Single Strap Saddle R30604801

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 4 in. CC Stainless Steel Single Strap Saddle

R30604801

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
4 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
4.40 in - 4.80 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY