4 in. Grip Ring Accessory Pack for Ductile Iron
GripRing™ 4 in. Grip Ring Accessory Pack for Ductile Iron
Frequently Purchased Together
Product Details
- GripRing's wedge action provides the restraint required for your application
- Flexes to accommodate deflection allowed in a mechanical joint
- Built in stop to prevent damage to pipe
- Made in the USA
- Rated to full working pressure of pipe
- Gland is painted yellow to avoid confusion
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-1785, ASTM D-2000, ASTM D-2241, ASTM F-1674-96
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-151, AWWA C-900, AWWA C-909 2002
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
- Coating:
- Shop Coated
- Collection:
- GripRing™
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF Certified:
- No
- Pressure - High:
- 350
- Product Type:
- Accessory Pack
- Screw Head:
- T Head
- UL Listed:
- Yes
- Waterworks Application:
- Sewer