Romac Industries 4 in. Iron Pipe Stainless Steel Double Strap Saddle R202S0480

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 4 in. Iron Pipe Stainless Steel Double Strap Saddle

R202S0480

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
4 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.50 in - 4.80 in
Tap Size
3/4 in
Waterworks Application
Sewer

Starting at
Call for Pricing
  • QUANTITY