Romac Industries 4 in. PVC IPS Bell Joint Restraint R611450

DESCRIPTION

  • Contact Romac representative for thin wall pipe such as IPS PVC (less than class 160, etc.)
  • For use on C900 4"-12", C905 14"-24" and, IPS 3"-12" class 160 and greater, SCH 40 and 80
  • Provides restraints for mechanical joints
  • Torque off bolts and radial pads

Romac Industries 4 in. PVC IPS Bell Joint Restraint

R611450

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
PVC Pipe
End Connection 1
Bell End
Fits Pipe Size
4 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Type
Wedge Restraint