4 in. PVC IPS Bell Joint Restraint

You last purchased this on
 
Romac Industries

Series 600 4 in. PVC IPS Bell Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Series 600 4 in. PVC IPS Bell Joint Restraint

  • Fast #
  • Part #R611450
  • Item #1810773
  • Manufacturer Part #611-4.50
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are engineered to eliminate the need for thrust blocks or other methods of restraint
  • Shop coat applied to parts for corrosion protection in transit
  • The series 600 is a multi-purpose pipe restraint system for ductile iron pipe joints
  • Split pipe restraint
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 64-45-12
AWWA:
AWWA C-111, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Shop Coated
Collection:
Series 600
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron, Low Alloy Steel
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint