Romac Industries 4 in. Restrained Flanged Coupling Adapter RRFCA048000

DESCRIPTION

  • For use on Ductile Iron pipe and IPS size std Steel pipe
  • Used to provide a restrained flexible flanged to plain-end connection

Romac Industries 4 in. Restrained Flanged Coupling Adapter

RRFCA048000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
4 in
Range in
4.50 in - 4.80 in