DESCRIPTION

Romac Industries 4 in. Stainless Steel Repair Clamp (4.74 - 5.14 in.)

RSS1051400

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
6 in
Material
Stainless Steel
Material Type
304L
Range in
5.14 in - 4.74 in

Starting at
Call for Pricing
  • QUANTITY