Romac Industries
4 x 1-1/2 in. IP Stainless Steel Single Strap Saddle
Part #R101S048062 | Item #1810647 | Manufacturer Part #282-048062
$74.05
EACH
(Pricing is for 1-1/2 in)
Tap Size:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-800
End Connection 1: IPS
End Connections: IPS
Fits Pipe Size: 4 in
Material: Stainless Steel
Maximum Pressure: 350 psi
Range in : 4.50 in - 4.80 in
Tap Size: 1-1/2 in