4 x 1 in. FIPT Stainless Steel Saddle

You last purchased this on
 
Romac Industries

Style 306 4 x 1 in. FIPT Stainless Steel Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style 306 4 x 1 in. FIPT Stainless Steel Saddle

  • Fast #
  • Part #R306048042
  • Item #1619495
  • Manufacturer Part #136-048042
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Compatibility steel, cast iron, plastic and other types of pipe
  • Manufactured in the USA
  • All stainless steel service saddle
  • NSF61 certified
  • Traditional design: 2 in - 8 in up to 200 psi; 10 in - 12 in up to 150 psi
  • Working pressure pocketed design: up to 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
Collection:
Style 306
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Plastic, Rubber, Stainless Steel
Material Type:
304, Acetal, NBR
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
350 psi
Range (in):
4.40 in - 4.80 in
Tap Size:
1 in