Romac Industries
4 x 2 in. CC Stainless Steel Single Strap Saddle
Part #R306048071 | Item #1827165 | Manufacturer Part #136-048071
$204.08
EACH
(Pricing is for 2 in)
Tap Size:
Product Details
- For use on steel, cast iron, plastic and other types of pipe
- Made in USA
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-800
Coating: Stainless Steel
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 4 in
Fitting Type: Saddle
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 200 psi
NSF Certified: Yes
Range in : 4.5 in - 4.8 in
Tap Size: 2 in