Romac Industries
4 x 2 in. IP Ductile Iron Double Strap Saddle
Part #R202NU048072 | Item #3387979 | Manufacturer Part #286-U048072
$88.44
EACH
Tap Size:
2 inProduct Details
Documents
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: IP
End Connections: IP
Fits Pipe Size: 4 in
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Range in : 4.50 in - 4.80 in
Tap Size: 2 in