4 x 3/4 in. Threaded Ductile Iron Single Strap Saddle
Style 101S 4 x 3/4 in. Threaded Ductile Iron Single Strap Saddle
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Shop coat ductile iron service saddle
- Stainless steel strap
- Working pressure up to 350 psi
- Manufactured in the USA
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-240, ASTM A-194, ASTM D-2000 MBC 610
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 101S
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 3/4 in