4 in. Harness Lug

You last purchased this on
 
Romac Industries

4 in. Harness Lug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

4 in. Harness Lug

  • Fast #
  • Part #R8FLF273404
  • Item #3765548
  • Manufacturer Part #8FL-F2734-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
ASTM:
ASTM A-36
AWWA:
AWWA C-207
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Material:
Carbon Steel
Product Type:
Harness, Lug