Romac Industries
5 x 5 in. Harness Lug
Part #R8FLF273406 | Item #3765549 | Manufacturer Part #8FL-F2734-06
$72.95
EACH
(Pricing is for 5 in x 5 in)
Fitting Sizes:
Product Details
Specifications
ASTM Specifications: ASTM A36
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 5 in
Fitting Size 2: 5 in
Fitting Sizes: 5 in x 5 in
Material: Steel