DESCRIPTION

Romac Industries #501 Gasket Coupling

R8R201S0676

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Application
Water
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
Range in
6.55 in - 6.76 in