Romac Industries 6.63 - 6.90 in. Flange Adapter RRFCA069000

DESCRIPTION

  • For use on Ductile Iron pipe and IPS size std Steel pipe
  • Used to provide a restrained flexible flanged to plain-end connection

Romac Industries 6.63 - 6.90 in. Flange Adapter

RRFCA069000

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
6 in
Range in
6.63 in - 6.90 in

Starting at
Call for Pricing
  • QUANTITY