Romac Industries 6.63 - 6.90 in. Flange Adapter RRFCA069010

DESCRIPTION

  • Faucet/Parts limited lifetime warranty
  • For use on ductile iron ipe and IPS size STD steel pipe
  • Used to provide a restrained flexible flanged to plain-end connection

Romac Industries 6.63 - 6.90 in. Flange Adapter

RRFCA069010

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
6 in
Range in
6.63 in - 6.90 in