Romac Industries 6-9/10 in. IPS Bronze Single Strap Saddle R202BS06902

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 6-9/10 in. IPS Bronze Single Strap Saddle

R202BS06902

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6-9/10 in
Material
Bronze
Maximum Pressure
350 psi
NSF Certified
No
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY