DESCRIPTION

  • CC threads
  • Nylon coated saddle
  • Stainless Steel straps

Romac Industries 6 in. CC Double Stainless Steel Strap Nylon Saddle

R202N069041

Tap Size:

SPECIFICATIONS

End Connection 1
CC
Fits Pipe Size
6 in
Material
Stainless Steel
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY