Romac Industries 6 in. CC Double Strap Saddle (6.63 - 7.60 in. OD) R202760GCC

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 6 in. CC Double Strap Saddle (6.63 - 7.60 in. OD)

R202760GCC

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
6 in
Inside Diameter
6 in
Inside Diameter 2
6 in
Material
Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
7.60 in - 6.63 in
Tap Size
1 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY