Romac Industries 6 in. CC Stainless Steel Nylon Single Strap Saddle R101N069041

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 6 in. CC Stainless Steel Nylon Single Strap Saddle

R101N069041

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
6 in
Material
Plastic
Material Type
Nylon
Maximum Pressure
350 psi
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY