Romac Industries 6 in. CC Single Strap Saddle R101S069041

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 6 in. CC Single Strap Saddle

R101S069041

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Ductile Iron
Maximum Pressure
350 psi
Range in
6.63 in - 6.90 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY