Romac Industries 6 in. CC Stainless Steel Single Strap Saddle R30606901

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 6 in. CC Stainless Steel Single Strap Saddle

R30606901

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
6.50 in - 6.90 in
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY