6 in. Bolt Split Pipe Restraint For Coupling, Mechanical Joint and Ductile Iron Pipe
Series 611 6 in. Bolt Split Pipe Restraint For Coupling, Mechanical Joint and Ductile Iron Pipe
Frequently Purchased Together
Product Details
- They are engineered to eliminate the need for thrust blocks or other methods of restraint
- Shop coat applied to parts for corrosion protection in transit
- The series 600 is a multi-purpose pipe restraint system for ductile iron pipe joints
- Made in USA
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA C-900
- Application:
- Mechanical Joint, Ductile Iron Pipe
- Coating:
- Shop Coated
- Collection:
- Series 611
- End Connection 1:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Split Pipe Restraint