DESCRIPTION

Romac Industries 6 in. IP Ductile Iron Double Strap Saddle

R202NU06902

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
Coating
Black
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.63 in - 6.90 in
Tap Size
1 in
Waterworks Application
Sewer

Starting at
Call for Pricing
  • QUANTITY