Romac Industries 6 in. IP Stainless Steel Nylon Double Strap Saddle R202N076042

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 6 in. IP Stainless Steel Nylon Double Strap Saddle

R202N076042

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
6 in
Material
Plastic
Material Type
Nylon
Maximum Pressure
350 psi
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY