Romac Industries 6 in. IP Stainless Steel Single Strap Saddle R30606902

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 6 in. IP Stainless Steel Single Strap Saddle

R30606902

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
6 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
6.50 in - 6.90 in
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY