DESCRIPTION

Romac Industries 6 in. SC Stainless Steel Repair Clamp

RSC3506

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3 in
Length
6 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY