DESCRIPTION

Romac Industries 6 in. Stainless Steel Snap Clamp Iron Pipe Scs-238

RSCS23806

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Water
Fits Pipe Size
2 in
Length
6 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday