Romac Industries

6 in. Universal Plastic Sewer Saddle

Part #RCBF6664U  |  Manufacturer Part #218-F6664U

Tap Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193, ASTM A-240, ASTM D-2000, ASTM F-536 Grade 65-45-12

Fits Pipe Size: 8 in - 12 in

Material: Ductile Iron, Plastic, Stainless Steel

Material Type: 304

Tap Size: 6 in