6 x 1-1/2 in. CC Stainless Steel Double Strap Saddle
Style 202S 6 x 1-1/2 in. CC Stainless Steel Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use on steel or cast iron pipe
- Shop coat ductile iron service saddle
- Stainless Steel Strap
- Working pressure up to 350 psi
- Manufactured in the USA
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Coating:
- Enamel, Shop Coated
- Collection:
- Style 202S
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, A536, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 6.63 in - 7.60 in
- Tap Size:
- 1-1/2 in
- Width:
- 4-17/25 in