6 x 2 in. IP Double Stainless Steel Strap Nylon Saddle
Style 202NS 6 x 2 in. IP Double Stainless Steel Strap Nylon Saddle
Frequently Purchased Together
Product Details
- Made in USA
- Double strap
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-240 Type 304, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
- AWWA:
- AWWA C-800
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe
- Coating:
- Fusion Bonded Black Nylon
- Collection:
- Style 202NS
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 2 in
- UL Listed:
- No
- Weight:
- 9 lb