6 x 3/4 in. CC Double Strap Saddle

Part #R202069031  |  Item #1670329  |  Manufacturer Part #284-069031

$65.86 EACH

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For steel and cast iron pipe
  • Made in USA

Specifications

AWWA Specifications: AWWA C-800

Coating: Shop Coated

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Fitting Type: Saddle

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.63 in - 6.9 in

Tap Size: 3/4 in