6 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle
6 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon
- Tap Size:
- 3/4 in