DESCRIPTION
- For use on steel or cast iron pipe
Romac Industries 8 in. CC Bronze Single Strap Saddle
R101B096241
Tap Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM A-536 Grade 65-45-12
- AWWA Specifications
- AWWA C-800
- End Connection 1
- CC
- End Connections
- CC
- Fits Pipe Size
- 8 in
- Material
- Bronze
- Maximum Pressure
- 350 psi
- Outside Diameter
- 9-31/50 in
- Tap Size
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday