• Cart

Romac Industries 8 in. CC Double Strap Saddle R2020905

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 8 in. CC Double Strap Saddle

R2020905

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.63 in - 9.05 in
Tap Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY