8 in. 600 psi Field Shop Coated Ductile Iron Flange
8 in. 600 psi Field Shop Coated Ductile Iron Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-193 Grade B7, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Water
- Coating:
- Shop Coated
- Ductile Iron Class:
- CL300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Field
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 300#
- UL Listed:
- No