Romac Industries 8 in. IP Double Strap Saddle (9.05 - 8.63 in. OD) R20209052

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 8 in. IP Double Strap Saddle (9.05 - 8.63 in. OD)

R20209052

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
8 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.05 in - 8.63 in
Tap Size
1-1/2 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY