• Cart

Romac Industries 8 in. IP Nylon and Stainless Steel Single Strap Saddle R101N0905

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 8 in. IP Nylon and Stainless Steel Single Strap Saddle

R101N0905

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
8 in
Material
Plastic, Stainless Steel
Material Type
Nylon
Maximum Pressure
350 psi
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY