8 in. Restraint Flange Coupling Adapter for Ductile Iron EP

Part #RRFCA090510  |  Item #2056610  |  Manufacturer Part #230-090510

$429.65 EACH

Fits Pipe Size:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provide a restrained flexible flanged-to-plain-end connection
  • It provides flexibility before and after installation
  • RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
  • Fusion bonded epoxy coating
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-536, ASTM A-588, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-219]

Application: [Steel Pipe, Ductile Iron Pipe, Cast Iron Pipe]

Diameter: 8 in

End Connection 1: Flanged

End Connections: Flanged

FM Approved: Yes

Fits Pipe Size: 8 in

Length: 9-1/4 in

Material: [Ductile Iron, Low Alloy Steel, SBR]

Pressure Class: 275 psi

Range in : 8.63 in - 9.05 in