Romac Industries 8 in. Stainless Steel Double Strap Nylon Saddle R202N090531

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 8 in. Stainless Steel Double Strap Nylon Saddle

R202N090531

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
8 in
Material
Plastic
Material Type
Nylon
Maximum Pressure
350 psi
Range in
9.05 in
Tap Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY