8 in. Stainless Steel Epoxy Coupling

You last purchased this on
 
Romac Industries

8 in. Stainless Steel Epoxy Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 in. Stainless Steel Epoxy Coupling

  • Fast #
  • Part #RXR50109300930711
  • Item #2359797
  • Manufacturer Part #207-09300930711
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling Adapter
Material:
Stainless Steel
Range (in):
8.6 in - 9.3 in