8 in. Rubber and Stainless Steel Mechanical Joint Gasket
8 in. Rubber and Stainless Steel Mechanical Joint Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000 MBA 710-90
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 8 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Product Type:
- Mechanical Joint Gasket
- UL Listed:
- No
- Waterworks Application:
- Water