8 x 1-1/2 in. CC Iron Double Strap Saddle
8 x 1-1/2 in. CC Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Iron
- NSF Certified:
- No
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in