8 x 1-1/4 in. CC Stainless Steel Saddle
Style 306 8 x 1-1/4 in. CC Stainless Steel Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Compatibility steel, cast iron, plastic and other types of pipe
- Manufactured in the USA
- All stainless steel service saddle
- NSF61 certified
- Traditional design: 2 in - 8 in up to 200 psi; 10 in - 12 in up to 150 psi
- Working pressure pocketed design: up to 250 psi
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C800
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Collection:
- Style 306
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Acetal, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/4 in