8 x 1 in. IPS Stainless Steel Strap Saddle

You last purchased this on
 
Romac Industries

8 x 1 in. IPS Stainless Steel Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 1 in. IPS Stainless Steel Strap Saddle

  • Fast #
  • Part #R202S090542
  • Item #1244316
  • Manufacturer Part #285-090542
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-240, ASTM A-194, ASTM D-2000 MBC 610
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in