Romac Industries
8 x 2 in. CC Stainless Steel Nylon Double Strap Saddle
Part #R202N090571 | Item #1244279 | Manufacturer Part #286-090571
$177.03
EACH
Tap Size:
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 8 in
Material: [Plastic, Stainless Steel]
Material Type: Nylon
Maximum Pressure: 350 psi
Tap Size: 2 in